This product requires certification to purchase.

One Size Fits Most Plastic Hard Hat

You last purchased this on
 
Kask America

Zenith X2 One Size Fits Most Plastic Hard Hat

  • Fast #
  • Part #KWHE00097201
  • Item #10010317
  • Manufacturer Part #WHE00097-201
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kask America

Zenith X2 One Size Fits Most Plastic Hard Hat

  • Fast #
  • Part #KWHE00097201
  • Item #10010317
  • Manufacturer Part #WHE00097-201
4.8 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • D-core technology
  • HD crown protection
  • Dry+
  • Click-in system
  • Adaptive fit system
  • Advanced chinstrap
  • Color-coded fastener
  • Easy click
  • Requires Certification

Specifications

Clothing Size:
One Size Fits Most
Collection:
Zenith X2
Color Finish Name:
White
Material:
Plastic, EPS
Material Type:
Nylon, Polypropylene
Reusable:
No
Tool Type:
Hard Hat
Weight:
1.04 lb