This product requires certification to purchase.

*0617 *CVR* California Energy Commission Not Registered 14 CONTEMP RND RAIN

You last purchased this on
 

Katalyst® *0617 *CVR* California Energy Commission Not Registered 14 CONTEMP RND RAIN

  • Fast #
  • Part #K13691-BV
  • Item #4079201
  • Manufacturer Part #13691-BV
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

Katalyst® *0617 *CVR* California Energy Commission Not Registered 14 CONTEMP RND RAIN

  • Fast #
  • Part #K13691-BV
  • Item #4079201
  • Manufacturer Part #13691-BV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Superior spray performance with Katalyst® air-induction spray technology delivers a luxurious and drenching "rain" experience
  • Optimized sprayface creates a denser uniform spray pattern for consistent coverage and feeling of warmth
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • Flow rate: 2.5 gpm
  • Requires Kohler® K-7392, Kohler® K-7394 or Kohler® K-7396 showerarm (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Katalyst®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Diameter:
14 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
2-3/4 in
IAPMO Listed:
No
NSF Certified:
No
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Air, Rain
WaterSense Labeled:
No