This product requires certification to purchase.

*CVR* *KATHRY 21X13 UC LAV

You last purchased this on
 

Kathryn® *CVR* *KATHRY 21X13 UC LAV

  • Fast #
  • Part #K2297-95
  • Item #4811968
  • Manufacturer Part #2297-95
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

Kathryn® *CVR* *KATHRY 21X13 UC LAV

  • Fast #
  • Part #K2297-95
  • Item #4811968
  • Manufacturer Part #2297-95
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Rectangular basin
  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Coordinates with other products in the Kathryn® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Kathryn®
Color Finish Category:
Greys
Color Finish Name:
Ice™ Grey
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
6-3/4 in
IAPMO Listed:
No
Length:
23-7/8 in
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
21-3/8 in x 13-1/8 in x 4-7/8 in
Sink Depth:
6-3/4 in
Sink Installation Type:
Counter Mount, Wall Mount
Sink Size Range:
20 in - 25.99 in
Vessel Only:
Yes
Width:
15-5/8 in