KDS-3060 BASE Right Hand SEAT White
KDS-3060 BASE Right Hand SEAT White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 34 in
- Drain Location:
- Center
- Height:
- 20-1/8 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Threshold Height:
- 20-1/8 in
- Width:
- 52 in