2 x 2 in. Drip Pan Elbow
DPE 2 x 2 in. Drip Pan Elbow
Frequently Purchased Together
Product Details
Product Details
- Includes 1/2 in male threaded drain port
Specifications
- ASTM:
- ASTM A-126 Class B
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Cast Iron
- Pressure Class:
- 250#