1-1/4 x 1-1/4 in. 125# Threaded Bronze Wye Strainer
Style E7I 1-1/4 x 1-1/4 in. 125# Threaded Bronze Wye Strainer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Keckley Style E7 strainers feature a machined seat in the body and cap for proper alignment and to ensure accurate reseating when servicing is required.
- These strainers have a straight threaded cap and are furnished standard with a NPT?blow-off connection.
- The gasket is a flat PTFE gasket that is compressed between the body and cap for maximum strength and durability.
- Keckley Style E7 strainers are furnished with a bronze blow-off plug unless otherwise specified.
-
Lead Law Compliant, Not Certified
Specifications
- ASME:
- ASME B16.18
- ASTM:
- ASTM B-584 C89833
- Collection:
- Style E7I
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- Fitting Sizes:
- 1-1/4 in
- Length:
- 5-86/125 in
- Material:
- Bronze
- Material Type:
- 304L
- Maximum Temperature:
- 400
- Mesh Size:
- 20
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Steam, Water, Oil, Gas
- Strainer Type:
- Wye
- Width:
- 1-3/4 in