This product requires certification to purchase.

1-1/2 in. Plastic Disposer Kit in White

You last purchased this on
 
Keeney

1-1/2 in. Plastic Disposer Kit in White

Brand image
You last purchased this on
 
Keeney

1-1/2 in. Plastic Disposer Kit in White

  • Fast #
  • Part #KEE125-16TTW
  • Item #1021006
  • Manufacturer Part #125-16TTW
4.7 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Continuous Waste
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Length:
16 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Disposer Kit
Size:
1-1/2 in