This product requires certification to purchase.

1-1/2 in. Plastic Disposer Kit in White

You last purchased this on
 
Keeney

1-1/2 in. Plastic Disposer Kit in White

  • Fast #
  • Part #KEE334W
  • Item #351013
  • Manufacturer Part #334W
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Keeney

1-1/2 in. Plastic Disposer Kit in White

  • Fast #
  • Part #KEE334W
  • Item #351013
  • Manufacturer Part #334W
4.2 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 550
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Includes gasket for connection to disposer.
  • Disposer Drain Kit
  • Inlet: 1 1/2in
  • Length: 16in
  • Direct Connect
  • White Polypropylene
  • Includes All Necessary Nuts and Washers
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
IAPMO Listed:
Yes
Length:
16 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Disposer Kit
Size:
1-1/2 in