1-1/2 in. Plastic Sink Trap
1-1/2 in. Plastic Sink Trap
Product Details
Product Details
- 1 1/2" x 1 1/2"
- White plastic
- Reducing washer
- SCH 40 marvel connector
Specifications
- Cleanout:
- No
- Color Finish Name:
- White
- IAPMO Listed:
- No
- Trap Material:
- Plastic
- Trap Material Type:
- PVC
- Trap Size:
- 1-1/2 in