This product requires certification to purchase.

1-1/2 x 16 in. End Outlet Continuous Waste in Black

You last purchased this on
 
Keeney

1-1/2 x 16 in. End Outlet Continuous Waste in Black

  • Fast #
  • Part #KEE125A-16TTB
  • Item #1020692
  • Manufacturer Part #125A-16TTB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Keeney

1-1/2 x 16 in. End Outlet Continuous Waste in Black

  • Fast #
  • Part #KEE125A-16TTB
  • Item #1020692
  • Manufacturer Part #125A-16TTB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
IAPMO Listed:
Yes
Length:
16 in