This product requires certification to purchase.

1-1/2 x 16 in. Plastic Slip Joint Extension Tube

You last purchased this on
 
Keeney

1-1/2 x 16 in. Plastic Slip Joint Extension Tube

  • Fast #
  • Part #KEE41-16PVC
  • Item #21221
  • Manufacturer Part #41-16PVC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Keeney

1-1/2 x 16 in. Plastic Slip Joint Extension Tube

  • Fast #
  • Part #KEE41-16PVC
  • Item #21221
  • Manufacturer Part #41-16PVC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 800
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Double ended
  • Double Ended
  • Inlet: 1 1/2in
  • Length: 16in
  • Slip Joint
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
Length:
16 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Extension Tube