This product requires certification to purchase.

1-1/2 x 8 in. 22 ga Sink Funnel in Satin Nickel

Keeney

1-1/2 x 8 in. 22 ga Sink Funnel in Satin Nickel

  • Fast #
  • Part #KEE1172SN
  • Item #801523
  • Manufacturer Part #1172SN
4.8 out of 5 Customer Rating
Brand image
Keeney

1-1/2 x 8 in. 22 ga Sink Funnel in Satin Nickel

  • Fast #
  • Part #KEE1172SN
  • Item #801523
  • Manufacturer Part #1172SN
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass Flanged
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Drain Component Type:
Funnel
Height:
9-19/100 in
IAPMO Listed:
No
Length:
8 in
Trim Ring:
No
UPC:
046224918608
Width:
2-63/100 in