This product requires certification to purchase.

1-1/2 x 12 in. Slip-Joint PVC Flex and Fix Extension Tailpiece in White

You last purchased this on
 
Keeney

1-1/2 x 12 in. Slip-Joint PVC Flex and Fix Extension Tailpiece in White

  • Fast #
  • Part #KEE9126K
  • Item #2430745
  • Manufacturer Part #9126K
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Keeney

1-1/2 x 12 in. Slip-Joint PVC Flex and Fix Extension Tailpiece in White

  • Fast #
  • Part #KEE9126K
  • Item #2430745
  • Manufacturer Part #9126K
4.2 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 750
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Slip Joint
  • Inlet: 1 1/2",Length: 12"
  • Flex 'N Fit
  • Extension Tube
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Slip
End Connections:
Slip
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
IAPMO Listed:
No
Length:
12 in
Material:
Plastic
Material Type:
PVC