This product requires certification to purchase.

1-1/2 x 8 in. 17 ga Slip-Joint Extension Tube in Polished Chrome

Keeney

1-1/2 x 8 in. 17 ga Slip-Joint Extension Tube in Polished Chrome

  • Fast #
  • Part #KEE7670PCDOM
  • Item #4417870
  • Manufacturer Part #7670PCDOM
4.8 out of 5 Customer Rating
Brand image
Keeney

1-1/2 x 8 in. 17 ga Slip-Joint Extension Tube in Polished Chrome

  • Fast #
  • Part #KEE7670PCDOM
  • Item #4417870
  • Manufacturer Part #7670PCDOM
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 17 gauge brass
  • Slip Joint
  • Color/Finish: Polished Chrome
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Slip
End Connections:
Slip
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Gauge (metal):
17 ga
IAPMO Listed:
No
Length:
8 in
Material:
Brass