This product requires certification to purchase.

16 in. Direct Connect End Outlet Waste in White

You last purchased this on
 
Keeney

16 in. Direct Connect End Outlet Waste in White

  • Fast #
  • Part #KEE119AW
  • Item #1020680
  • Manufacturer Part #119AW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Keeney

16 in. Direct Connect End Outlet Waste in White

  • Fast #
  • Part #KEE119AW
  • Item #1020680
  • Manufacturer Part #119AW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 350
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Telescopes 11"- 16"
  • Features a 3/4" branch tailpiece
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Direct Connect
Diameter:
1-1/2 in
Fitting Size 1:
1-1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/2 in x 3/4 in
IAPMO Listed:
No
Length:
16 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
End Outlet Waste