This product requires certification to purchase.

18 in. 17 ga Threaded Tube in Rough Brass

You last purchased this on
 
Keeney

18 in. 17 ga Threaded Tube in Rough Brass

  • Fast #
  • Part #KEE1779RB
  • Item #1020444
  • Manufacturer Part #1779RB
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Keeney

18 in. 17 ga Threaded Tube in Rough Brass

  • Fast #
  • Part #KEE1779RB
  • Item #1020444
  • Manufacturer Part #1779RB
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 17 gauge brass
  • Tube threaded both ends
  • Length: 18in
  • 17 Gauge Brass
  • Rough Brass
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Connection Type:
Threaded
Diameter:
1-1/2 in
Gauge (metal):
17 ga
IAPMO Listed:
No
Length:
18 in
Material:
Brass
Product Type:
Tube