This product requires certification to purchase.

3-1/2 in. Stainless Steel Sink Basket Strainer

You last purchased this on
 
Keeney

3-1/2 in. Stainless Steel Sink Basket Strainer

  • Fast #
  • Part #KEE1443SS
  • Item #2111687
  • Manufacturer Part #1443SS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Keeney

3-1/2 in. Stainless Steel Sink Basket Strainer

  • Fast #
  • Part #KEE1443SS
  • Item #2111687
  • Manufacturer Part #1443SS
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 960
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Stainless steel
  • Fixed post basket
  • Deep cup body with locking shell
  • Short Shank
  • Spring Snap Closure With Neoprene Stopper
  • Zinc Die Cast Slip Nut & Slip-Free Zinc Die Cast Locknut
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Material:
Stainless Steel
Origin:
Global
Strainer Size:
3-3/8 in