This product requires certification to purchase.

8 in. Direct Connect Branch Tailpiece in White

You last purchased this on
 
Keeney

8 in. Direct Connect Branch Tailpiece in White

  • Fast #
  • Part #KEE31-8W
  • Item #18430
  • Manufacturer Part #31-8W
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Keeney

8 in. Direct Connect Branch Tailpiece in White

  • Fast #
  • Part #KEE31-8W
  • Item #18430
  • Manufacturer Part #31-8W
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1750
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 1 1/2" x 8"
  • Direct connect
  • 5/8" branch
  • Requires Certification

Documents


Specifications

Branch Size:
5/8 in
Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Direct Connect
Diameter:
1-1/2 in
IAPMO Listed:
No
Length:
8 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Branch Tailpiece