Brass Lift & Turn Drain in Polished Chrome
Brass Lift & Turn Drain in Polished Chrome
Product Details
Product Details
- Complete Brass Bath Drain
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- Gauge (metal):
- 20 ga
- Strainer Body:
- Zinc
- Width:
- 16 in