This product requires certification to purchase.

16 in. Slip Joint x Direct Connect End Outlet Waste in White

You last purchased this on
 
Keeney

16 in. Slip Joint x Direct Connect End Outlet Waste in White

  • Fast #
  • Part #KEE122W
  • Item #24120
  • Manufacturer Part #122W
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Keeney

16 in. Slip Joint x Direct Connect End Outlet Waste in White

  • Fast #
  • Part #KEE122W
  • Item #24120
  • Manufacturer Part #122W
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 550
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Continuous Waste
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Slip Joint x Direct Connect
Diameter:
1-1/2 in
Length:
16 in
Material:
Plastic
Material Type:
PVC
Product Type:
End Outlet Waste