6-5/16 in. Slip-Joint End Outlet Waste in White
6-5/16 in. Slip-Joint End Outlet Waste in White
Product Details
Product Details
- Tee and tailpiece slip joint
- Inlet: 1 1/2in
- With Baffle
- Slip Joint Connection
- White Polypropylene
- Includes All Necessary Nuts and Washers
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Length:
- 6-5/16 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- End Outlet Waste