1-1/2 x 8 in. Slip-Joint Tailpiece in White
1-1/2 x 8 in. Slip-Joint Tailpiece in White
Product Details
Product Details
- 1 1/2" x 8"
- Slip Joint
- 3/4" Branch
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed:
- No
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- PVC