This product requires certification to purchase.

Lavatory Grid Strainer in Polished Chrome

This product has been replaced by

Keeney Polished Chrome Pull-Out Plug 2 Piece
Keeney Pull-Out Plug in Polished Chrome 2 Piece
Manufacturer Part #764-1
You last purchased this on
 
Keeney

Lavatory Grid Strainer in Polished Chrome

  • Fast #
  • Part #KEE5681PC
  • Item #1020176
  • Manufacturer Part #5681PC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Keeney Polished Chrome Pull-Out Plug 2 Piece
Keeney Pull-Out Plug in Polished Chrome 2 Piece
Manufacturer Part #764-1
Keeney

Lavatory Grid Strainer in Polished Chrome

  • Fast #
  • Part #KEE5681PC
  • Item #1020176
  • Manufacturer Part #5681PC
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Cast brass
  • Requires Certification

Specifications

CSA Certified:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Tailpiece Length:
8 in