This product requires certification to purchase.

Regulator Trap with Cut-Off in Chrome Plated

You last purchased this on
 
Keeney

Regulator Trap with Cut-Off in Chrome Plated

  • Fast #
  • Part #KEE386CPK
  • Item #7002148
  • Manufacturer Part #386CPK
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Keeney

Regulator Trap with Cut-Off in Chrome Plated

  • Fast #
  • Part #KEE386CPK
  • Item #7002148
  • Manufacturer Part #386CPK
4.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 550
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • NY code approved.
  • Inlet: 1 1/4in
  • Outlet: 1 1/2in
  • Chrome Plated Cast Brass
  • Requires Certification

Documents


Specifications

Color Finish Name:
Chrome Plated
Depth:
6-1/2 in
Height:
2-1/2 in
IAPMO Listed:
No
Trap Size:
1-1/4 in
Width:
5 in