This product requires certification to purchase.

Stainless Steel Round Strainer in Chromium Plated

You last purchased this on
 
Keeney

Stainless Steel Round Strainer in Chromium Plated

Brand image
You last purchased this on
 
Keeney

Stainless Steel Round Strainer in Chromium Plated

  • Fast #
  • Part #KEE1435SS
  • Item #965036
  • Manufacturer Part #1435SS
5 out of 5 Customer Rating

X Points
Color Finish Name: Chromium Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Neoprene stopper
  • Buffed rim
  • Short Shank
  • Fixed stick post basket
  • Locking shell
  • Triple-coated steel
  • Integral base rails with forklift access
  • Condenser coil has a sturdy wire inlet grille and UV rated vinyl mesh installed on the surface of the coil for additional protection
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
Color Finish Category:
Chromes
Color Finish Name:
Chromium Plated
Drain Component Type:
Grate
Height:
2-3/4 in
IAPMO Listed:
Yes
Material:
Stainless Steel
Strainer Size:
4-3/8 in
Strainer Style:
Round
Trim Ring:
No
UL Listed:
No