1/2 in. Copper Flange in Polished Chrome
Sure Grip™ 1/2 in. Copper Flange in Polished Chrome
Product Details
Product Details
- For 1/2 in Pipe (5/8 in OD)
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Sure Grip™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Connection Type:
- Copper
- Escutcheon Style:
- Shallow Box
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 3/8 in
- IAPMO Listed:
- No
- Length:
- 2-1/2 in
- Material:
- Copper
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No