Tank Elbow in Polished Chrome
Tank Elbow in Polished Chrome
Product Details
Product Details
- 22 Gauge Chrome Plated Brass
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Color Finish Name:
- Polished Chrome
- Depth:
- 5 in
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 8-22/25 in
- Length:
- 7 in
- WaterSense Labeled:
- No
- Width:
- 5-3/4 in