2-1/4 in. Bathroom Sink Drain in Chrome
Tru-Drain™ 2-1/4 in. Bathroom Sink Drain in Chrome
Product Details
Product Details
- Keeney's TruDrain bathroom sink grid drain incorporates a Patent Pending design that improves drainage performance by up to 40%. 17 gauge tailpiece included. CUPC approved.
- Commercial Bathroom Offset Sink Grid Drain With Overflow - Chrome
- Concave top that promotes water flow down the drain
- Puttyless washer, TPR basin washer
- Large wrench flats on nut for easy install
- Patent Pending design improves drainage performance by up to 40%
- For wheelchair accessible sinks
- Chrome Plated Finish
- Puttyless washer replaces plumbers putty or caulk and won't stain composite sinks
- Red Thermoplastic Elastomer (TPR) Basin Washer conforms better to fixture outlet vs rubber
Documents
Specifications
- Collection:
- Tru-Drain™
- Color Finish Name:
- Chrome
- Grid Drain Material:
- Cast Brass
- IAPMO Listed:
- Yes
- Overflow Included:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Style:
- Offset