This product requires certification to purchase.

10 Ton Commercial Coil

You last purchased this on
 
Keeprite

10 Ton Commercial Coil

  • Fast #
  • Part #IFHX121H2AA0AUA
  • Item #10207873
  • Manufacturer Part #FHX121H2AA0AUA
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Keeprite

10 Ton Commercial Coil

  • Fast #
  • Part #IFHX121H2AA0AUA
  • Item #10207873
  • Manufacturer Part #FHX121H2AA0AUA
4.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

A2L Compatible:
No
Material:
Steel
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, and Lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Tonnage:
10 Ton
Volts:
208/230V