25 Ton 89 in. Commercial Coil
25 Ton 89 in. Commercial Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- A2L Compatible:
- No
- CFM:
- 10000 ft3/min
- Depth:
- 32-5/8 in
- Height:
- 65-9/16 in
- Liquid Line (OD):
- 5/8 in
- Material:
- Steel
- Max CFM:
- 12500 cfm
- Max Fuse Size:
- 30
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, and Lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 1-3/8 in
- Tonnage:
- 25 Ton
- Volts:
- 208/230V
- Width:
- 89 in