This product requires certification to purchase.

25 Ton 89 in. Commercial Coil

You last purchased this on
 
Keeprite

25 Ton 89 in. Commercial Coil

  • Fast #
  • Part #IFAS300LAAA2AUA
  • Item #10207864
  • Manufacturer Part #FAS300LAAA2AUA
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Keeprite

25 Ton 89 in. Commercial Coil

  • Fast #
  • Part #IFAS300LAAA2AUA
  • Item #10207864
  • Manufacturer Part #FAS300LAAA2AUA
4.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

CFM:
10000 ft3/min
Depth:
32-5/8 in
Height:
65-9/16 in
Liquid Line (OD):
5/8 in
Material:
Steel
Max CFM:
12500 cfm
Max Fuse Size:
30
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, and Lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
1-3/8 in
Tonnage:
25 Ton
Volts:
460V
Width:
89 in