460V 6 Ton 32 in. Commercial Coil
460V 6 Ton 32 in. Commercial Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- Depth:
- 53 in
- Height:
- 59 in
- Liquid Line (OD):
- 5/8 in
- Max CFM:
- 3000 cfm
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 6 Ton
- Volts:
- 460V
- Width:
- 32 in