This product requires certification to purchase.

50 ft. x 3/8 in. Drain Snake

You last purchased this on
 
Ken-Way Corporation

50 ft. x 3/8 in. Drain Snake

  • Fast #
  • Part #KJ045
  • Item #4029308
  • Manufacturer Part #J045
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ken-Way Corporation

50 ft. x 3/8 in. Drain Snake

  • Fast #
  • Part #KJ045
  • Item #4029308
  • Manufacturer Part #J045
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Cable Length (ft):
50 ft
Fits Pipe Size:
3/8 in
Horsepower:
1/4 hp
Width:
3/8 in