5 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
Guardian K81-D 5 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Kennedy guardian K81-DD fire hydrant was developed in April 2014
- Based on the Guardian K81-D design, the K81-DD is easy to install, maintain and repair
- The K81-DD utilizes a light weight ductile iron upper barrel to allow for a single man repair
- The Kennedy valve guardian hydrants set the standard for quality in the industry and meets or exceeds all requirements for A.W.W.A C502 latest revision, and is UL listed and FM approved
Specifications
- ANSI:
- ANSI 21.50, ANSI B16.1, ANSI 21.51
- ASTM:
- ASTM A-126 Class B, ASTM A-108, ASTM A-276, ASTM D-2000, ASTM F-593C, ASTM F-594, ASTM B-584
- AWWA:
- AWWA C-502
- Collection:
- Guardian K81-D
- Depth of Trench:
- 5 ft 6 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 5-1/4 in
- Fitting Size 2:
- 5-1/4 in
- Fitting Sizes:
- 5-1/4 in
- Material:
- Ductile Iron, Brass, Bronze, Cast Iron, Rubber, Stainless Steel
- Pressure - Maximum:
- 500 psi
- UL Listed:
- UL 246