8 ft Indicator Post
2945A 8 ft Indicator Post
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Target nut to allow 9 to 45 turns
- Adjustable indicator plate (open/shut)
- Protected window to indicate the valve open or closed position
- Tapped for supervisory switch
- Fusion bonded epoxy coating
Documents
Specifications
- Collection:
- 2945A
- Depth of Trench:
- 8 ft
- FM Approved:
- Yes
- Height:
- 46 in
- ISO:
- ISO 9001, ISO 14001
- Material:
- Cast Iron
- UL Listed:
- UL 789
- Valve Size:
- 4 in - 24 in