This product requires certification to purchase.

6 in. Mechanical Joint Open Left Resilient Wedge Gate Valve (Less Accessories)

You last purchased this on
 
Kennedy Valve Mfg.

8571 6 in. Mechanical Joint Open Left Resilient Wedge Gate Valve (Less Accessories)

  • Fast #
  • Part #K8571LAUOL
  • Item #1742688
  • Manufacturer Part #8571
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kennedy Valve Mfg.

8571 6 in. Mechanical Joint Open Left Resilient Wedge Gate Valve (Less Accessories)

  • Fast #
  • Part #K8571LAUOL
  • Item #1742688
  • Manufacturer Part #8571
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 16
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Open left direction
  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM D-429
AWWA:
AWWA C-509, AWWA C-550
Coating:
Fusion Bonded Epoxy
Collection:
8571
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
ISO:
ISO 9001, ISO 14001
Length:
10-1/2 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Resilient Seated
Valve Size:
6 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Weight:
134 lb