This product requires certification to purchase.

Hydrant Extension

You last purchased this on
 
Kennedy Valve Mfg.

Hydrant Extension

  • Fast #
  • Part #KK815051412
  • Item #31144
  • Manufacturer Part #K8150
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kennedy Valve Mfg.

Hydrant Extension

  • Fast #
  • Part #KK815051412
  • Item #31144
  • Manufacturer Part #K8150
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Kennedy's most recent design is the Guardian
  • Based on a simple design, it is easy to install, maintain and repair
  • The Guardian sets a standard for quality in the industry and meets or exceeds all requirements for AWWA C502 latest revision, and is UL listed and FM approved
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
K-81
FM Approved:
Yes
Length:
12 in
Product Type:
Hydrant Extension
Size:
12 in
Width:
5-1/4 in