This product requires certification to purchase.

10 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

You last purchased this on
 
Kennedy Valve Mfg.

KS-RW Series 10 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #K7950LA10OL
  • Item #1600644
  • Manufacturer Part #7950
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kennedy Valve Mfg.

KS-RW Series 10 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #K7950LA10OL
  • Item #1600644
  • Manufacturer Part #7950
3.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 2 in -12 in C515 RSGV shall conform to the latest version of AWWA standard C-515 covering resilient seated gate valves for water supply service
  • The valves shall have a ductile iron body, and bonnet
  • The wedge shall be completely encapsulated with EPDM rubber
  • The sealing rubber shall be permanently bonded to the wedge to meet ASTM tests for rubber metal bond ASTM D-249
  • Valves shall be supplied with O-ring seals at all joints (no gaskets are used in the valve design)
  • The valves shall be either non-rising or rising stem, opening by turning (left or right) and provided with 2” square operating nut or a handwheel with the “open” and an arrow cast in the metal to indicate the direction to open
  • All stems shall operate with bronze stem nuts independent of stem (in NRS valves)
  • NRS stems shall have (2) O-rings located above thrust collar and (1) O-ring below
  • All stem O-rings shall be replaceable with valve fully opened and subjected to full pressure
  • The NRS stems shall also have (2) low torque thrust bearings located above and below stem collar to reduce friction during operation
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61-G
ASTM:
ASTM A-126 Class B, ASTM A-536 Grade 65-45-12, ASTM B-584 C-83600, ASTM F-593-304
AWWA:
AWWA C-515
Coating:
Fusion Bonded Epoxy
Collection:
KS-RW Series
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
ISO:
ISO 14001, ISO 45001, ISO 9001
Length:
14-7/8 in
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
500 psi
UL Listed:
UL 262
Valve Body Material:
Ductile Iron
Valve Body Style:
Resilient Seated
Valve Disc Material:
Ductile Iron
Valve Size:
10 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water