This product requires certification to purchase.

Cordless Radio Two-way Radio

You last purchased this on
 
Kenwood

NX-P1000 Series Cordless Radio Two-way Radio

  • Fast #
  • Part #KNXP1300NUK
  • Item #8925454
  • Manufacturer Part #NX-P1300NUK
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kenwood

NX-P1000 Series Cordless Radio Two-way Radio

  • Fast #
  • Part #KNXP1300NUK
  • Item #8925454
  • Manufacturer Part #NX-P1300NUK
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rugged durability built to military specifications
  • Kenwood's superior audio quality in analog and digital
  • 3-year warranty
  • VHF option available
  • Requires Certification

Documents


Specifications

Battery Type:
Lithium-ion
Collection:
NX-P1000 Series
Color Finish Name:
Black
Corded Cordless:
Cordless
Depth:
1-12/25 in
Height:
4-7/8 in
Length:
1-3/8 in
Power Source:
Battery
Size:
1-3/8 in x 2-1/8 in x 4-7/8 in
Smart Home Enabled:
No
Tool Type:
Two-way Radio
UL Listed:
No
Watts:
5 W
Weight:
0.5 lb
Width:
2-1/8 in
Wireless Communication - FEI:
Radio