Corded 120V Unit Charging Adapter
Corded 120V Unit Charging Adapter
Frequently Purchased Together
Product Details
Product Details
- Used for portable radio
Documents
Specifications
- Brand Model Compatibility:
- NX-P1200, NX-P1202, NX-P1300, NX-P1302, TK-2200, TK-2212, TK-2300, TK-2300V4P, TK-2300VP, TK-2302, TK-2302V16P, TK-2302VP, TK-2400-V16P, TK-2400-V4P, TK-3200, TK-3212, TK-3230, TK-3300, TK-3300U4P, TK-3300UP, TK-3302, TK-3302U16P, TK-3302UP, TK2300V16P, TK3300U16P
- Color Finish Name:
- Black
- Corded Cordless:
- Corded
- Height:
- 5 in
- Length:
- 8 in
- Material:
- Plastic
- Tool Type:
- Charger
- Volts:
- 120V
- Watts:
- 2 W
- Weight:
- 7.5 lb
- Width:
- 15 in
- Wireless Communication:
- Radio