This product requires certification to purchase.

Corded Headphone

You last purchased this on
 
Kenwood

Corded Headphone

  • Fast #
  • Part #KKHS27
  • Item #4632110
  • Manufacturer Part #KHS-27
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kenwood

Corded Headphone

  • Fast #
  • Part #KKHS27
  • Item #4632110
  • Manufacturer Part #KHS-27
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used for 2-way radio
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
NX Series, TK-2200, TK-2202, TK-2300, TK-2302, TK-2400, TK-2402, TK-3200, TK-3202, TK-3230, TK-3300, TK-3302, TK-3400, TK-3402
Color Finish Name:
Black
Corded Cordless:
Corded
Material:
Metal, Plastic, Rubber
Tool Type:
Headphone
Weight:
0.25 lb