Corded Headphone
Corded Headphone
Frequently Purchased Together
Product Details
Product Details
- For use with KPKT23K radio only
- Earbud in-line with PTT headset
- Single pin jack
Specifications
- Brand Model Compatibility:
- ProTalk PKT-23
- Color Finish Name:
- Black
- Cord Length:
- 48 in
- Corded Cordless:
- Corded
- Material:
- Plastic
- Tool Type:
- Headphone
- Weight:
- 1 lb
- Wireless Communication:
- Radio