Corded Speaker Microphone
Corded Speaker Microphone
Frequently Purchased Together
Product Details
Product Details
- Used for FM portable radio
- Heavy duty
- Rugged
Documents
Specifications
- Brand Model Compatibility:
- NX240, NX340, TK2100, TK2200, TK2300, TK2400, TK2402, TK3100, TK3130, TK3131, TK3200, TK3230, TK3300, TK3400, TK3402
- Color Finish Name:
- Black
- Corded Cordless:
- Corded
- Height:
- 2-1/5 in
- Length:
- 4-3/5 in
- Material:
- Plastic
- Tool Type:
- Microphone
- Width:
- 3-1/5 in
- Wireless Communication - FEI:
- Radio