This product requires certification to purchase.

2.0AH 7.2V Radios Lithium-ion Battery Pack

You last purchased this on
 
Kenwood

2.0AH 7.2V Radios Lithium-ion Battery Pack

  • Fast #
  • Part #KKNB46L
  • Item #4636601
  • Manufacturer Part #KNB-46L
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kenwood

2.0AH 7.2V Radios Lithium-ion Battery Pack

  • Fast #
  • Part #KKNB46L
  • Item #4636601
  • Manufacturer Part #KNB-46L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Automatic Shut-Off:
No
Battery Application Type:
Radios
Battery Size:
2.0AH, 7.2V
Battery Type:
Lithium-ion
Brand Model Compatibility:
TK-3230K and TK-3230BKP
CE Approved:
No
GSA Approved:
No
Smart Home Enabled:
No
UL Listed:
No