Frequently Purchased Together
Product Details
Product Details
- Single-way rapid battery charger
- Recharges the following battery: KNB-45L, KNB-63L
Specifications
- AMP:
- 78
- Battery Application Type:
- Radios
- Battery Type:
- Lithium
- Brand Model Compatibility:
- KNB-45L, KNB-63L, NX-340, NX-P1300K, THK20, THK40, TK2312, TK2400, TK2402, TK3312, TK3400, TK3402, TKD240, TKD340
- CE Approved:
- No
- GSA Approved:
- No
- UL Listed:
- No
- Volts:
- 100/240V