This product requires certification to purchase.

Lithium Radios Charger for KNB-8L, NX-P500 Series and TK-3601D

You last purchased this on
 
Kenwood

Lithium Radios Charger for KNB-8L, NX-P500 Series and TK-3601D

  • Fast #
  • Part #KKSC506K
  • Item #7837824
  • Manufacturer Part #KSC-506K
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kenwood

Lithium Radios Charger for KNB-8L, NX-P500 Series and TK-3601D

  • Fast #
  • Part #KKSC506K
  • Item #7837824
  • Manufacturer Part #KSC-506K
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Inline, Six-Unit Multi Charger for PKT-300 Two-Way Radios
  • The KSC-506K offers an extremely convenient, space-saving power solution for up to six PKT-300 two-way radios, or six KNB-81L batteries
  • Saves space and time by charging six radios at once
  • Provides a convenient central location for charging your radios
  • Compatible with Kenwood NX-P500K two-way radio
  • Provides a full charge in approximately 3 hours
  • 1 year manufacturer warranty
  • Requires Certification

Specifications

AMP:
7.2
Automatic Shut-Off:
No
Battery Application Type:
Radios
Battery Size:
2200 mAh, 3.6V
Battery Type:
Lithium-ion
Brand Model Compatibility:
KNB-8L, NX-P500 Series, TK-3601D
CE Approved:
No
Depth:
4 in
GSA Approved:
No
Height:
4-1/5 in
Smart Home Enabled:
No
UL Listed:
No
Volts:
110V
Width:
18 in