This product requires certification to purchase.

12 in. 2 Burner Radiant Electric Cooktop in Black

You last purchased this on
 
Kenyon

12 in. 2 Burner Radiant Electric Cooktop in Black

  • Fast #
  • Part #KB41602
  • Item #10031930
  • Manufacturer Part #B41602
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kenyon

12 in. 2 Burner Radiant Electric Cooktop in Black

  • Fast #
  • Part #KB41602
  • Item #10031930
  • Manufacturer Part #B41602
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Smooth black glass with white graphics
  • Rounded edged ceramic glass
  • Durable ceramic glass is sustainable and easy to clean
  • Push-to-turn knob control
  • "On" & "Hot" burner indicator lights
  • Heat limiting cooking surface protectors
  • Quick-to-heat radiant ribbon elements
  • Hardwired
  • 3-Year product replacement warranty
  • Made in the USA
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
10
Burner Type:
Radiant
Color Finish Category:
Blacks
Color Finish Name:
Black/White
Control Type:
Knob
Height:
3-1/4 in
Number of Burners:
2
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
240V
Watts:
2400 W
Width:
12 in