This product requires certification to purchase.

14 in. 18 Ga Electric Shear

You last purchased this on
 
Kett

14 in. 18 Ga Electric Shear

  • Fast #
  • Part #KKD400
  • Item #4637322
  • Manufacturer Part #KD400
3.4 out of 5 Customer Rating
You last purchased this on
 
Kett

14 in. 18 Ga Electric Shear

  • Fast #
  • Part #KKD400
  • Item #4637322
  • Manufacturer Part #KD400
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
5
Bare Tool or Kit:
Bare Tool
Cord Length:
8 ft
Corded Cordless:
Corded
Cutting Capacity:
12 in
Gauge (metal):
18 ga
Length:
14 in
Power Source:
Electric
Tool Type:
Shear
UL Listed:
No
Volts:
120V
Weight:
4 lb