This product requires certification to purchase.

6V Alkaline Battery Pack for Saflok 54490 Door Lock Battery

You last purchased this on
 
Key Electronics

6V Alkaline Battery Pack for Saflok 54490 Door Lock Battery

  • Fast #
  • Part #KEY1000215
  • Item #7524782
  • Manufacturer Part #100-0215
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Key Electronics

6V Alkaline Battery Pack for Saflok 54490 Door Lock Battery

  • Fast #
  • Part #KEY1000215
  • Item #7524782
  • Manufacturer Part #100-0215
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made in USA
  • TAA/BAA compliant
  • Rayovac
  • Requires Certification

Specifications

Automatic Shut-Off:
Yes
Battery Application Type:
Door Lock
Battery Size:
6V
Battery Type:
Alkaline
Brand Model Compatibility:
Saflok 54490
CE Approved:
No
GSA Approved:
No
UL Listed:
No
Volts:
6V