9V Door Lock Alkaline Battery Pack
9V Door Lock Alkaline Battery Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 55-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made in USA
- TAA/BAA compliant
- Rayovac
Specifications
- Automatic Shut-Off:
- Yes
- Battery Application Type:
- Door Lock
- Battery Size:
- 9V
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- Ilco
- CE Approved:
- No
- GSA Approved:
- No
- UL Listed:
- No
- UPC:
- 894308000011
- Volts:
- 9V